Order Entry
Austria
Orders LinkContactUsLinkComponent
Core samplers

Core samplers

Core sampler, 400 mm, 25 mm, 110 ml
Catalog # 331-0375
Supplier:   BURKLE
Core samplers
Catalog # 331-0375
Supplier:  BURKLE
Core samplers

Core sampler, 400 mm, 25 mm, 110 ml

Price
592,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These core samplers can be used to take samples of bulk materials, which can easily become stuck or settle during sampling due to their particle form.

  • Stainless steel AISI 316
  • For bulk materials that become stuck or settle easily

In comparison to standard all-layer samplers for bulk materials, the two-part core sampler has no gap dimensions in which the medium can become stuck while it is being removed. This makes it possible to take a proper sample of powders and granulates through multiple layers, such as glass balls or metal powders.

Depending on the size, the stainless steel sampler can be used for a wide range of different containers, for example big bags or small containers. The bulk material sampler takes a representative core sample and is ideal for use in various laboratory and industrial applications.

Delivery information: Delivery includes core sampler (consisting of boring rod and boring tube) and fixing clip.

Specifications
  • Ø:
    25 mm
  • Volume:
    110 ml
  • Description:
    Core sampler
  • Length:
    400 mm
  • Seq:
    02