Order Entry
Austria
Orders LinkContactUsLinkComponent
Core samplers

Core samplers

Core sampler, 200 mm, 15 mm, 15 ml
Catalog # 331-0374
Supplier:   BURKLE
Core samplers
Catalog # 331-0374
Supplier:  BURKLE
Core samplers

Core sampler, 200 mm, 15 mm, 15 ml

Price
544,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These core samplers can be used to take samples of bulk materials, which can easily become stuck or settle during sampling due to their particle form.

  • Stainless steel AISI 316
  • For bulk materials that become stuck or settle easily

In comparison to standard all-layer samplers for bulk materials, the two-part core sampler has no gap dimensions in which the medium can become stuck while it is being removed. This makes it possible to take a proper sample of powders and granulates through multiple layers, such as glass balls or metal powders.

Depending on the size, the stainless steel sampler can be used for a wide range of different containers, for example big bags or small containers. The bulk material sampler takes a representative core sample and is ideal for use in various laboratory and industrial applications.

Delivery information: Delivery includes core sampler (consisting of boring rod and boring tube) and fixing clip.

Specifications
  • Ø:
    15 mm
  • Volume:
    15 ml
  • Description:
    Core sampler
  • Length:
    200 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.