Order Entry
Austria
Orders LinkContactUsLinkComponent
Precellys® Evolution Touch Homogeniser

Precellys® Evolution Touch Homogeniser

Combo Precellys Evolution and Cryolys
Catalog # 432-0454
Supplier:   Bertin Instruments
Precellys® Evolution Touch Homogeniser
Catalog # 432-0454
Supplier:  Bertin Instruments
Precellys® Evolution Touch Homogeniser
Precellys® Evolution Touch Homogeniser

Combo Precellys Evolution and Cryolys

Price
17 100,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Precellys Evolution Touch is both flexible and efficient, giving users the ability to grind, homogenise or lyse any kind of sample.

  • Use six different tube sizes (from 0,3 to 50 ml) and prepare between 1 and 96 tubes at the same time
  • From 4500 to 10000 rpm (increments of 100 rpm)
  • Automatic tube locking system
  • The software allows users to save an unlimited number of protocols
  • Run up to 10 cycles

Easy to use with its new intuitive touchscreen interface, designed to be used with gloves, researchers can easily set up the Precellys Evolution Touch. The Precellys Evolution Touch puts the power of homogenisation into the hands of researchers and scientists.

Tube holders and other accessories for the Precellys Evolution are fully compatible with the Precellys Evolution Touch.

Certifications: E and CFR 47 part 15 certified.

Specifications
  • Description:
    Combo Precellys Evolution and Cryolys
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • 15 ml holder (adapter and blocking plate) for 6×15 ml lysis tubes
    15 ml holder (adapter and blocking plate) for 6×15 ml lysis tubes
    432-0308
    Precellys® Evolution
    Log in for availability
    1 * 1 ST - 1 070,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Metal tube holder pack (1×metal tube blocking plate and 1×metal tube holder)
    Metal tube holder pack (1×metal tube blocking plate and 1×metal tube holder)
    BERTS002275PEVO0A0
    Precellys® Evolution
    Log in for availability
    1 * 1 ST - 1 070,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Empty metal tubes set for Precellys® Evolution homogenisers, 6×7 ml metal tubes, tube holder and blocking plate
    Empty metal tubes set for Precellys® Evolution homogenisers, 6×7 ml metal tubes, tube holder and blocking plate
    432-0306
    Personalised filling
    Log in for availability
    1 * 1 ST - 2 510,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cryolys® Evolution, ONLY works with dry ice and it is placed on top of the Precellys Evolution.
    Cryolys® Evolution, ONLY works with dry ice and it is placed on top of the Precellys Evolution.
    432-0346
    Cooling samples while using Precellys® Evolution homogeniser
    Log in for availability
    1 * 1 ST - 6 000,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • 50 ml holder pack (1×50 ml tube holder working as blocking plate)
    50 ml holder pack (1×50 ml tube holder working as blocking plate)
    BERTS002474PEVO0A0
    Precellys® Evolution
    Log in for availability
    1 * 1 ST - 1 060,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.