Order Entry
Austria
Orders LinkContactUsLinkComponent
Labels, polyester, Type B-494

Labels, polyester, Type B-494

Printer labels, B-494, B33-250-494-GN, Polyester, Acrylic, Green/white, BBP33, 12,7×25,4 mm
Catalog # 116-0865
Supplier:   Brady
Labels, polyester, Type B-494
Catalog # 116-0865
Supplier:  Brady
Labels, polyester, Type B-494
Labels, polyester, Type B-494

Printer labels, B-494, B33-250-494-GN, Polyester, Acrylic, Green/white, BBP33, 12,7×25,4 mm

Price
152,00 €
Log in for availability
1 * 1.500 ST
Product Details & Documents

The B-494 polyester label is a reliable sample identification and traceability solution.

  • Use for cold temperature and cryogenic storage applications
  • Polyester material with acrylic adhesive and gloss finish
  • Maximum service temperature: 70 °C
  • Minimum service temperature: −196 °C
  • Label thickness is 0,0762 mm
  • Ribbon series R6400

The B-494 polyester label will stay attached and remain legible, even when exposed to chemicals or stored in liquid nitrogen. Thanks to subsurface printing, the label's colour code will not fade, smear, or smudge, and will continue to offer fast sample recognition long after it was printed.

Die-cut labels are supplied on a roll, example 1×2". This node contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates. This node contains only supplies sold with the ribbon seperate, it is not in the same enclosure as the tape/sleeves.

Specifications
  • Printer model:
    BBP33
  • Type:
    B-494
  • Colour:
    Green/white
  • Description:
    Printer labels
  • Dimensions:
    12,7×25,4 mm
  • Material:
    Polyester
  • Seq:
    07
  • Model:
    B33-250-494-GN
  • Adhesive:
    Acrylic
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.