Order Entry
Austria
Orders LinkContactUsLinkComponent
Baths and circulators, polycarbonate

Baths and circulators, polycarbonate

CC-110A, (15)25...100 °C, ±0,02 °C, 1,5 - 2,1, 10 L, 147×507×330 mm, 6 kg
Catalog # HUBE2051.0001.01
Supplier:   HUBER
Baths and circulators, polycarbonate
Catalog # HUBE2051.0001.01
Supplier:  HUBER
Baths and circulators, polycarbonate

CC-110A, (15)25...100 °C, ±0,02 °C, 1,5 - 2,1, 10 L, 147×507×330 mm, 6 kg

Price
2 310,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Heating circulation bath thermostats with polycarbonate or stainless steel baths, which are simple to use and are suitable for a variety of applications such as: sample temperature control, analysis, materials testing or checking food. The units offer high temperature stability and are fitted with over-temperature and low level protection suitable for Safety Class III/FL (DIN 12876) for use with flammable fluids. A powerful pressure/suction pump ensures optimum circulation and temperature homogenity in the bath and also allows temperature control of externally attached applications using a pump adapter (accessory). There is a range of accessories including inserts, variable adjustable platforms, bath covers, probes as well as hoses, temperature control fluids and various adapters.

  • Pilot ONE® controller with Plug and Play technology, 14,5 cm touchscreen and comfortable menu navigation
  • Precise temperature control
  • Overtemperature and low level protection
  • Powerful pressure/suction pump
  • Programmer with calendar and clock functions, allows 5-point calibration
  • PT100 sensor connection, USB and LAN interfaces

The units offer high temperature stability and are fitted with overtemperature and low level protection suitable for Safety Class III/FL (DIN 12876) for use with flammable fluids. A powerful pressure/suction pump ensures optimal circulation and temperature homogenity in the bath and also allows temperature control of externally attached applications using a pump adapter (accessory). The products are complimented by a range of accessories including inserts, variable adjustable platforms, bath covers, probes as well as hoses, temperature control fluids and various adapters.

The new multi-touch Pilot ONE controller offers a brilliant 5,7" touchscreen with graphic functions and a comfortable navigation menu. All important operating parameters and temperature values are neatly displayed on the touchscreen. Thanks to the new favourites menu, the one-click operation and the integrated technical glossary operation is very easy, just like on a smartphone. Integrated USB and Ethernet ports allow connection to a PC or network, e.g. for remote control or data transmission.

Maximum pump capacities: 27 L/min, 700 mbar (pressure), 22 L/min, 400 mbar (suction).

Maximum pump capacities:
Pilot ONE® (CC-E): 27 l/min, 700 mbar, 400 mbar suction
MPC: 20 l/min, 200 mbar, 180 mbar suction

Maximum pump capacities:
Pilot ONE® (CC-E): 27 l/min, 700 mbar, 400 mbar suction
MPC: 20 l/min, 0,2 bar, 0,18 bar suction

Certifications: Safety Class III (FL) (DIN 12876) for use with flammable fluids.

Ordering information: Accessories included. There are also some optional accessories.

Caution: Note: The working temperature range of all models can be lowered with an optional cooling coil, connected to tap water or a chiller.

Specifications
  • Heating capacity:
    1,5 - 2,1
  • Temperature Range:
    (15)25...100 °C
  • Weight:
    6 kg
  • Capacity:
    10 L
  • Seq:
    04
  • W×D×H:
    147×507×330 mm
  • Temp. stability:
    ±0,02 °C
  • Type:
    CC-110A
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.