Order Entry
Austria
Orders LinkContactUsLinkComponent
CPC systems

CPC systems

CPC 1000 PRO, 230 V, 80 bar (1160 psi) max. pressure, Up to 100 g (injection cap.), 350 ml/min. (max. elution)
Artikelnr. GILI21141010
Anbieter:   GILSON LCMS
CPC systems
Artikelnr. GILI21141010
Anbieter:  GILSON LCMS
CPC systems
CPC systems

CPC 1000 PRO, 230 V, 80 bar (1160 psi) max. pressure, Up to 100 g (injection cap.), 350 ml/min. (max. elution)

Preis
147 801,33 €
Log in for availability
1 * 1 ST
Product Details & Documents

Gilson’s reusable, silica-free centrifugal partition chromatography (CPC) columns offer high injection capacities of milligram to multi-kilograms resulting in 95% recoveries with 99% purity or better.

  • Increased savings
  • Improved purification efficiency
  • Numerous column options

CPC columns use approximately five times less solvent than more traditional columns, saving you money on solvent and disposal costs. Likewise, the reusable columns eliminates column replacement and silica recycling costs. CPC columns offer high sample injection capacities from milligrams to kilograms. With these injection rates, achieve 95% recoveries with greater than 99% purity because there is no irreversible absorption or denaturation of fragile molecules as in other methods. CPC columns tackle tough separations of complex samples in a single step without prior purification, making it an ideal choice for natural product isolation, protein purification, and more. Choose from a variety of injection capacities and flow rates to optimise your purification with the CPC. All CPC columns can be connected to either a PLC purification system or a Gilson modular HPLC system in place of a traditional column.

Specifications
  • Flow rate:
    350 ml/min. (max. elution)
  • Capacity:
    Up to 100 g (injection cap.)
  • Description:
    CPC 1000 PRO, 230 V, 80 bar (1160 psi) max. pressure
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.