Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Samplers, PowderProof®

Spiral screw for PowderProof® for granules 2 - 4 mm Ø, for 600 mm
  BURK5302-0617
 :   BURKLE
Samplers, PowderProof®
  BURK5302-0617
 :  BURKLE
Samplers, PowderProof®
Samplers, PowderProof®

Spiral screw for PowderProof® for granules 2 - 4 mm Ø, for 600 mm

 
368,00 €
   
1 * 1 ST
 

Quality assurance starts with the inspection of incoming goods. An all-layer sample of bulk goods is no longer a problem with PowderProof®, the sampler for powders and granules.

  • Many uses
  • Stainless steel AISI 316L (1.4404)/AISI 301 (1.4310)
  • Includes motor, two rechargeable batteries, fast charger, lance, spiral screw, bags, bag clip, and cleaning brush
  • Additional spiral screws available as accessory

PowderProof® is the practically proven professional solution for mobile sampling of powders and granules. Different lances and augers can be attached to the robust drive unit and swapped without any problem. This modular design makes PowderProof® a versatile instrument for sampling powders and granules from drums, barrels, bags, or sacks.

Safe and reliable sampling is made even easier with useful accessories such as basket-enclosed bottles, sample bags, and close-it control seals.

PowderProof® with lance for horizontal use, such as sampling from sacks, with lance for vertical use, for sampling from open containers such as barrels, drums, or bags.

 
  • Description:
    Spiral screw for PowderProof® for granules 2 - 4 mm Ø, for 600 mm
  • Seq:
    14
Accessories

 

  •  
    Description
     
     
  • 312-1141
    Transport case
       
    1 * 1 ST - 135,00 €

 

  •  
    Capacity
    Thread
    Material
     
     
  • 300-0174
    500 ml
    50 mm
    LDPE
       
    1 * 1 ST - 3,90 €

 

  •  
    Description
     
     
  • 113-5414
    Packaging bags with closure (120×170 mm), 400 ml
       
    1 * 100 ST - 13,70 €

 

  •  
    Description
     
     
  • BURK5338-0001
    Clamp for sampling bags, Ø 25 mm
       
    1 * 1 ST - 20,00 €

 

  •  
    Description
     
     
  • BURK5302-2055
    Basket for sample bottles 500 ml, Ø 84 mm, including holding ring
       
    1 * 1 ST - 107,00 €

 

  •  
    Description
     
     
  • BURK5302-2105
    Basket for sample bottles 1000 ml, Ø 100 mm, including holding ring
       
    1 * 1 ST - 135,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.