Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Containers with Sloping Base

90° bend, —, Stainless steel 316L
Catalog # 300-0642
Supplier:   Sampling Systems
Containers with Sloping Base
Catalog # 300-0642
Supplier:  Sampling Systems
Containers with Sloping Base
Containers with Sloping Base

90° bend, —, Stainless steel 316L

Price
222,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These drums which incorporate a sloping base allow the container to drain completely.

  • Made from 316L stainless steel
  • Includes lid, clamp and silicone seal
  • Other seals available
  • Ferrule for easy emptying
  • Handles enable easy transportation

The Sampling Systems range of containers with sloping base ensures that material can be completely drained from within and include a ferrule at the base for easy emptying. They have a mirror polish finish for easy cleaning.

Specifications
  • Capacity:
  • Description:
    90° bend
  • Material:
    Stainless steel 316L
  • Seq:
    04