Storage drums
2 L, 155 mm, 160 mm
Catalog # 300-0621
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These drums are used for the storage and processing of powders and liquids.
- Open top pharmaceutical grade drums with lids
- Made of 316L stainless steel body and lid
- Supplied with side handles
The robust, hygienic design means they are suitable for the most demanding applications. These drums are finished to a bright polish finish with all the welds ground and polished.
Delivery information: Supplied with lid, clamp and O-ring.
Documents
Specifications
- Ext.Ø:155 mm
- Capacity:2 L
- Height:160 mm
- Seq:02
Accessories
Product Information
- Catalog #AvailabilityPrice
- Silicone gasket (FDA acceptable), 196 mm int.Ø of drumSilicone gasket (FDA acceptable), 196 mm int.Ø of drumSAMPA430-196Log in for availability1 * 1 ST - 45,60 €
Product Information
- Catalog #AvailabilityPrice
- Drum lid, 316L SS, 395 mm int.Ø of drum
Product Information
- Catalog #AvailabilityPrice
- Silicone gasket (FDA acceptable), 300 mm int.Ø of drumSilicone gasket (FDA acceptable), 300 mm int.Ø of drumSAMPA430-300Log in for availability1 * 1 ST - 67,00 €
Product Information
- Catalog #AvailabilityPrice
- Drum lid, 316L SS, 470 mm int.Ø of drum
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



