Order Entry
Austria
Orders LinkContactUsLinkComponent
Liquid sampling dippers

Liquid sampling dippers

Sample dipper, Stainless steel 316, 1500 mm, 500 ml
Catalog # 300-0463
Supplier:   Sampling Systems
Liquid sampling dippers
Catalog # 300-0463
Supplier:  Sampling Systems
Liquid sampling dippers
Liquid sampling dippers

Sample dipper, Stainless steel 316, 1500 mm, 500 ml

Price
281,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless dippers are ideal for taking surface samples from liquids and suspensions. The sampler has a 316 L stainless steel cup welded to a long reach handle. The handles are made from strong solid stainless steel bar.

  • Range of cup sizes from 100 to 500 ml
  • Lengths from 600 to 1500 mm
  • 316 L stainless steel
  • Polished finish

To take a sample you simply insert the dipper into the liquid to take a surface sample. They are ideal for obtaining samples from a wide range of environments including use in pharmaceutical, chemical and food industries.

Specifications
  • Capacity:
    500 ml
  • Description:
    Sample dipper
  • Length:
    1500 mm
  • Material:
    Stainless steel 316
  • Seq:
    09