Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample Lance

Sample Lance

Sample Lance, 50% opening, plain handle, Stainless steel 316L, 600 mm, 25 mm
Catalog # 300-0455
Supplier:   Sampling Systems
Sample Lance
Catalog # 300-0455
Supplier:  Sampling Systems
Sample Lance
Sample Lance

Sample Lance, 50% opening, plain handle, Stainless steel 316L, 600 mm, 25 mm

Price
205,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Sample Lance is excellent for taking cross sectional samples of powders and some pastes.

  • Easy to use
  • Great for hard and dense powders
  • Available with a range of different handles
  • Made from high quality 316L stainless steel

The Sample Lance is excellent for sampling powders and pastes. Various models allow for good cross sectional sampling of powders with varying properties. If the powder is hard and dense, then the addition of the heavy-duty handle is a convenient feature.

Specifications
  • Ø:
    25 mm
  • Description:
    Sample Lance, 50% opening, plain handle
  • Length:
    600 mm
  • Material:
    Stainless steel 316L
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.