Express Eingabe
Austria
AuftragsverfolgungKontakt
V Spatula sampling tools

V Spatula sampling tools

V Spatula, 20 mm blade width, Edelstahl 316L, 150 mm
Catalog # 300-0426
Supplier:   Sampling Systems
V Spatula sampling tools
Catalog # 300-0426
Supplier:  Sampling Systems
V Spatula sampling tools
V Spatula sampling tools

V Spatula, 20 mm blade width, Edelstahl 316L, 150 mm

Price
145,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Ideal for taking surface samples of powders and viscous materials.

  • Multi-purpose sampling tool, available in a range of models
  • Suitable for sampling cheeses, waxes, and other hard materials
  • Robust V shaped blade allows for easy emptying
  • Made from chemically resistant stainless steel 316L

The V Spatula is available in varying models to offer the right solution. It is ideal for taking surface samples of a wide variety of substances, such as powders and harder materials such as waxes and cheeses, thanks to its robust blade design.

Specifications
  • Bezeichnung:
    V Spatula, 20 mm blade width
  • Länge:
    150 mm
  • Material:
    Edelstahl 316L
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.