Order Entry
Austria
Orders LinkContactUsLinkComponent
 

CryoStorage vials

CryoStorage vial, 1,50 ml, Yes, -, 10 racks of 48 vials
Catalog # EPPE0030079.426
Supplier:   EPPENDORF
CryoStorage vials
Catalog # EPPE0030079.426
Supplier:  EPPENDORF
CryoStorage vials
CryoStorage vials

CryoStorage vial, 1,50 ml, Yes, -, 10 racks of 48 vials

Price
498,20 €
Log in for availability
1 * 480 ST
Product Details & Documents

CryoStorage vials for storage at −80 °C are labeled with a SafeCode barcode for safe sample identification. Different volumes are available.

  • Free of DNase, RNase, human DNA, endotoxin
  • External thread, pre-capped grey
  • With 2D SafeCode (DataMatrix/ECC200), linear and human readable code

Eppendorf CryoStorage vials take advantage of the 3-level coding of the SafeCode system (datamatrix code, barcode, and clear writing) to enable safe sample identification. Up to 96 pre-labelled vials are pre-racked and pre-capped for convenient usage. The vial range covers 0,5 to 4,0 ml for a broad range of storage applications at e.g. −80 °C in the ULT freezer. These vials are the solution for modern high-density storage with highest sample safety, management, and tracking needs.

Packaging: Individually packed racks.

Specifications
  • Cap included:
    Yes
  • Packed:
    10 racks of 48 vials
  • Sterile:
    -
  • Capacity:
    1,50 ml
  • Description:
    CryoStorage vial
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.