Order Entry
Austria
Orders LinkContactUsLinkComponent
Immersion sampler

Immersion sampler

Immersion cylinder, 3000 g, Nickel plated brass, 500 ml, 300 mm, 75 mm
Catalog # 300-0358
Supplier:   BURKLE
Immersion sampler
Catalog # 300-0358
Supplier:  BURKLE
Immersion sampler
Immersion sampler

Immersion cylinder, 3000 g, Nickel plated brass, 500 ml, 300 mm, 75 mm

Price
711,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Completely made from non spark-producing materials, nickel plated.

  • Screw-off top enables easy cleaning
  • High weight for fast lowering
  • Robust handle

Immersion cylinder for sampling crude oil, liquid mineral oil products, fuels, special and test fuels, fuel oils, petroleum, and liquid lubricants in explosion categories IIA, IIB, and IIC.

Point sampling: Two lowering cables are required for this (bearer cable and hauling cable). Lower the immersion cylinder to the required depth. When the target has been reached, pull on the hauling cable, the valve opens. The sample flows into the bottle. Release the hauling cable. The valve closes. Pull the cylinder back on the bearer cable. Empty the cylinder via the valve at the bottom.

Bottom sampling: Lower the immersion cylinder on the cable to the ground. The valve opens automatically because of the immersion cylinder's own weight. The sample flows into the cylinder. Pull the cylinder back on the cable, the valve closes independently. Empty the cylinder via the valve at the bottom.

Certifications: Tested for use in the Ex protection zone 0.

Ordering information: Please order the appropriate lowering cable at the same time.

Specifications
  • Ø:
    75 mm
  • Capacity:
    500 ml
  • Description:
    Immersion cylinder, 3000 g
  • Length:
    300 mm
  • Material:
    Nickel plated brass
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel lowering cable with PTFE coating, Ø = 2 mm
    Stainless steel lowering cable with PTFE coating, Ø = 2 mm
    300-0065
    Log in for availability
    1 * 50 m - 247,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PP lowering cable, Ø = 2 mm
    PP lowering cable, Ø = 2 mm
    300-0057
    Log in for availability
    1 * 25 m - 32,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Steel lowering chain, Ø = 2,3 mm
    Steel lowering chain, Ø = 2,3 mm
    300-0071
    Log in for availability
    1 * 10 m - 135,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Copper lowering cable, Ø = 4,5 mm
    Copper lowering cable, Ø = 4,5 mm
    300-0070
    50 m
    Log in for availability
    1 * 50 m - 540,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Steel lowering chain, Ø = 2,3 mm
    Steel lowering chain, Ø = 2,3 mm
    300-0072
    Log in for availability
    1 * 25 m - 319,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Steel lowering chain, Ø = 2,3 mm
    Steel lowering chain, Ø = 2,3 mm
    300-0073
    Log in for availability
    1 * 50 m - 559,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel lowering cable with PTFE coating, Ø = 2 mm
    Stainless steel lowering cable with PTFE coating, Ø = 2 mm
    300-0064
    Log in for availability
    1 * 25 m - 128,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel lowering cable with PTFE coating, Ø = 2 mm
    Stainless steel lowering cable with PTFE coating, Ø = 2 mm
    300-1022
    Log in for availability
    1 * 10 m - 53,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Brass shackle
    Brass shackle
    300-0062
    Log in for availability
    1 * 1 ST - 14,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Copper lowering cable, Ø = 4,5 mm
    Copper lowering cable, Ø = 4,5 mm
    300-0069
    Log in for availability
    1 * 25 m - 279,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Stainless steel lowering cable, Ø = 1,25 mm
    Stainless steel lowering cable, Ø = 1,25 mm
    300-0067
    50 m
    Log in for availability
    1 * 50 m - 142,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PP lowering cable, Ø = 2 mm
    PP lowering cable, Ø = 2 mm
    223-0082
    Log in for availability
    1 * 50 m - 62,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel snap hook
    Stainless steel snap hook
    300-0063
    Log in for availability
    1 * 1 ST - 10,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel lowering cable, Ø = 1,25 mm
    Stainless steel lowering cable, Ø = 1,25 mm
    300-0066
    Log in for availability
    1 * 25 m - 76,60 €