Sponge, VertiKlean®
Light yellow, 130×130 mm, 15 mm, 1 sponge/bag, 120 bags/case
Catalog # 115-3203
Supplier: CONTEC
Jump to:
Product Details & Documents
The VertiKlean Sponge is a disposable laboratory sponge. It consists of Polynit wiping material that has been laminated to a clean polyester foam. The sponge is laser cut to completely seal the edges. It is designed for general cleaning and wiping but can also be used in laboratories.
- High sorbency polyester foam with the abrasion resistance of Polynit fabric
- Autoclavable
Specifications
- Packed:1 sponge/bag, 120 bags/case
- Colour:Light yellow
- L×W:130×130 mm
- Thickness:15 mm



