Order Entry
Austria
Orders LinkContactUsLinkComponent
Quantitative filter papers

Quantitative filter papers

388, 400 mm
Catalog # SARTFT-3-101-400
Supplier:   Sartorius
Quantitative filter papers
Catalog # SARTFT-3-101-400
Supplier:  Sartorius
Quantitative filter papers
Quantitative filter papers

388, 400 mm

Price
366,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

These filter papers are made of 100% cotton linters. They are guaranteed to be free of any residual acids and they have an extremely low percentage of ash content. As a result, these filters are virtually ash-free. All Sartorius ashless filter papers are characterised by high wet strength and high purity and are therefore especially suitable for quantitative analysis, Büchner funnels, pressure or vacuum filtration.

388: 'Black dot filter' For coarse-flocculent and voluminous precipitates, especially iron, aluminium and chromium hydroxides; copper, bismuth, cobalt and iron sulphides; various organic, coloured metal deposits; determination of silicon in analysis of steel and pig iron; for acidic and slightly alkaline solutions; pressure filtration.

389: 'White dot filter' The most used grade for analyses; for relatively coarse precipitates such as silver, arsenic, antimony, cadmium, lead, iron and manganese sulphides; lead chromate; ammonium phosphorous molybdate; alkaline earth carbonates '...' for acidic and slightly alkaline solutions; pressure filtration.

390: 'Green dot filter' Filtration of fine precipitates; barium sulphate; lead molybdate; lead dioxide; calcium hydroxide; calcium fluoride; nickel, zinc and stannic sulphides; for acidic and slightly alkaline solutions; pressure filtration.

393: 'Purple dot filter' Ideal for particularly difficult filtration conditions and especially fine-grained precipitates; barium sulphate; copper oxide.

Documents

Specifications
  • Grade:
    388
  • Seq:
    12
  • Size:
    400 mm
  • Cat. No.:
    SARTFT-3-101-400
  • Filtration speed:
    10 s
  • Ash content:
    ≤0,010%
  • Particle retention:
    12 - 15 µm
  • Weight:
    84 g/m²