Order Entry
Austria
Orders LinkContactUsLinkComponent
Heating circulators, CORIO™ CP

Heating circulators, CORIO™ CP

CORIO™ CP-BC6, −20...+200 °C, ±0,02 °C, 2 kW, 4,5 - 6 L, 240×440×470 mm
  JULA9013506
Heating circulators, CORIO™ CP
  JULA9013506
Heating circulators, CORIO™ CP
Heating circulators, CORIO™ CP

CORIO™ CP-BC6, −20...+200 °C, ±0,02 °C, 2 kW, 4,5 - 6 L, 240×440×470 mm

 
3 080,00 €
   
1 * 1 ST
 

The powerful and robust CORIO™ laboratory circulators provide the exact temperature, absolute precision, and a wide working temperature range. The CORIO™ CP model is an advanced unit with professional technology for demanding applications and can be used for temperature control of internal or external applications due to the powerful and infinitely adjustable pressure pump. The jet nozzle allows continuous adjustment of the pump stream in the system. These heating circulators are optimised for external temperature applications in combination with jacketed reactors, distillation apparatus, mini-plant applications, photometers, refractometers and can also be used for internal temperature applications of samples and small objects.

  • Bright, white, easy to read display
  • Very quiet
  • Easy switching between internal and external circulation
  • USB connection
  • RS232 interface for online communication
  • High-quality bath tanks made of stainless steel with bath lid and drain tap
  • Integrated cooling coil for counter-cooling

Certifications: Classification III according to DIN 12876-1

Accessories information: An extensive range of accessories mean that the circulators can be modularly and individually adapted to applications.

Delivery information: Supplied with two barbed fittings for tubing 8 and 12 mm Int.Ø. (Pump connections M16×1 male).

 
  • Heating capacity:
    2 kW
  • Temperature Range:
    −20...+200 °C
  • Capacity:
    4,5 - 6 L
  • Description:
    CORIO™ CP-BC6
  • Seq:
    02
  • W×D×H:
    240×440×470 mm
  • Temp. stability:
    ±0,02 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.