Order Entry
Austria
Orders LinkContactUsLinkComponent
Multi-Purpose Trolleys

Multi-Purpose Trolleys

1100×520×950 mm, 2 trays, Grey
Catalog # 216-2236
Supplier:   MULTIROIR
Multi-Purpose Trolleys
Catalog # 216-2236
Supplier:  MULTIROIR
Multi-Purpose Trolleys
Multi-Purpose Trolleys

1100×520×950 mm, 2 trays, Grey

Price
474,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These multi-use trolleys have been designed for intensive use. They are made of an aluminium frame with heavy duty polypropylene trays.

  • Grey or black
  • 2 or 3 tray versions
  • Unequalled load capacity: 80 kg per tray and 250 kg per trolley
  • 4 ball bearing wheels diam. 100 mm, 2 with brakes

The trolleys are light, easy to handle and very robust.

Specifications
  • Colour:
    Grey
  • Seq:
    6
  • W×D×H:
    1100×520×950 mm
  • Shelves:
    2 trays
  • Tray dimensions:
    920W×520D mm (ext.)
    910W×504D mm (int.)
  • Cat. No.:
    216-2236
  • Model:
    65001HS808LE3
  • Material:
    PP
  • Height:
    553 mm (height between two trays)