Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Sampling Scoops

VWR®, Sampling Scoops

250 ml, 232 mm, White
Catalog # 231-0624
Supplier:   VWR Collection
VWR®, Sampling Scoops
Catalog # 231-0624
Supplier:  VWR Collection
VWR®, Sampling Scoops
VWR®, Sampling Scoops

250 ml, 232 mm, White

Price
292,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

PS, white. These sterile scoops are ideal for sampling powder, granules and pastes.

  • Individually packed
  • Sterilised by gamma radiation

Thanks to the special handle construction, and the slightly angled edge, the scoop stands horizontally and can be laid down without the material trickling out.

Certifications: Production, assembly and packaging according to cleanroom Class 7 (10000). According to EU food and FDA guidelines.

Caution: *The product(s) below are outside the scope of the EU Directive 2019/904.

Specifications
  • Capacity:
    250 ml
  • Colour:
    White
  • Length:
    232 mm
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.