Order Entry
Austria
Orders LinkContactUsLinkComponent
Attached Lid Containers

Attached Lid Containers

68 l, 600×400×365 mm
Catalog # 216-2251
Supplier:   MULTIROIR
Attached Lid Containers
Catalog # 216-2251
Supplier:  MULTIROIR
Attached Lid Containers

68 l, 600×400×365 mm

Price
54,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

These containers, with robust attached lids, are designed to stack when full and nest when empty. The recesses of the hinged lid ensure high stability.

  • Made of of heavy-duty polypropylene, rigid, robust and practical
  • Containers nest for maximum space usage with lids open
  • Blue
  • When empty, saves up to 75% valuable storage space
  • Easy to clean interiors

The attached lid containers can be secured with plastic seals and transported with trolleys.

Specifications
  • Capacity:
    68 l
  • Seq:
    07
  • W×D×H:
    600×400×365 mm
Accessories

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Seals for attached lid container
    Seals for attached lid container
    216-2253
    Yellow
    Log in for availability
    1 * 100 ST - 57,80 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.