Order Entry
Austria
Orders LinkContactUsLinkComponent
Biopsy processing/embedding cassettes, Micromesh™, M407

Biopsy processing/embedding cassettes, Micromesh™, M407

White
Catalog # SIMPM407-2
Supplier:   Simport Scientific
Biopsy processing/embedding cassettes, Micromesh™, M407
Catalog # SIMPM407-2
Supplier:  Simport Scientific
Biopsy processing/embedding cassettes, Micromesh™, M407

White

Price
728,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

These cassettes with lids are made of a high-density acetal polymer and keep specimens safely submerged in liquid.

  • One large 27 mm compartment
  • 1676 square opening (0,36 mm), no biopsy pads needed
  • Recessed cover, a great space saving feature
  • Easy-to-remove pre-attached disposable cover
  • Compatible with Primera printers

The one-piece integral lid eliminates the need for separate steel lids. It can be opened and closed as often as necessary and will relock securely without danger of specimen loss. Large labeling areas are located on three sides of the cassette. The anterior writing area is at a 45° angle, making the cassette more compatible with automated cassette printers.

Cassettes are totally resistant to the chemical action of histological solvents. Cassettes have 0,38 mm square openings, allowing for maximum fluid exchange without having to use biopsy pads. Large anterior and posterior slots in both the cassette and the cover ensure that the cassette will sink rapidly. Cassettes are 6 mm high and feature a 27 mm square compartment for needle biopsies. The cover does not protrude above the cassette, allowing more cassettes to be stacked in automatic labeling machines and tissue processors.

Certifications: CE-IVD certified.

Ordering information: Available in 11 non-cytotoxic, non-metallic colours.

Packaging: Each case contains four dispenser boxes of 250 preassembled cassettes.

Specifications
  • Colour:
    White
  • Seq:
    10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.