Order Entry
Austria
Orders LinkContactUsLinkComponent
Viscous samplers

Viscous samplers

Viscous sampler, Stainless steel 316L, 450 ml, 1500 mm
Catalog # SAMP7000S-1500
Supplier:   Sampling Systems
Viscous samplers
Catalog # SAMP7000S-1500
Supplier:  Sampling Systems
Viscous samplers
Viscous samplers

Viscous sampler, Stainless steel 316L, 450 ml, 1500 mm

Price
1 140,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These viscous samplers are designed for creams, shampoos, soaps, honey and other semi-viscous materials.

After sampling, the sampler can be completely dismantled, for a quick and thorough cleaning.

Specifications
  • Capacity:
    450 ml
  • Description:
    Viscous sampler
  • Length:
    1500 mm
  • Material:
    Stainless steel 316L
  • Seq:
    05