Order Entry
Austria
Orders LinkContactUsLinkComponent
Assistent® Pipette brushes

Assistent® Pipette brushes

65 mm, 11 mm, 300 mm
Catalog # HECH91120000021
Assistent® Pipette brushes
Catalog # HECH91120000021
Assistent® Pipette brushes
Assistent® Pipette brushes

65 mm, 11 mm, 300 mm

Price
131,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Straight brushes in different sizes.

Documents

Specifications
  • Brush head Ø:
    11 mm
  • Seq:
    01
  • Total length:
    300 mm
  • Brush head length:
    65 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.