Order Entry
Austria
Orders LinkContactUsLinkComponent
Assistent® Brushes for Flasks

Assistent® Brushes for Flasks

Horse hair, 150 mm, 55 mm, Wire, 500 mm
Catalog # HECH91120000018
Assistent® Brushes for Flasks
Catalog # HECH91120000018
Assistent® Brushes for Flasks
Assistent® Brushes for Flasks

Horse hair, 150 mm, 55 mm, Wire, 500 mm

Price
128,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Straight horsehair brushes with galvanized iron thread handle.

Specifications
  • Bristle material:
    Horse hair
  • Brush head Ø:
    55 mm
  • Handle material:
    Wire
  • Seq:
    03
  • Total length:
    500 mm
  • Brush head length:
    150 mm