Order Entry
Austria
Orders LinkContactUsLinkComponent
Assistent® Pipette brushes

Assistent® Pipette brushes

70 mm, 8 mm, 250 mm
Catalog # HECH91120000005
Assistent® Pipette brushes
Catalog # HECH91120000005
Assistent® Pipette brushes
Assistent® Pipette brushes

70 mm, 8 mm, 250 mm

Price
82,30 €
Log in for availability
1 * 50 ST
Product Details & Documents

Straight brushes in different sizes.

Documents

Specifications
  • Brush head Ø:
    8 mm
  • Seq:
    02
  • Total length:
    250 mm
  • Brush head length:
    70 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.