Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Label printer, BMP™71

Label Printer BMP™71 with Qwertz keyboard, EU-plug, with PWID suite, 46 mm, 2,5 kg
Catalog # BRDY198647
Supplier:   Brady
Label printer, BMP™71
Catalog # BRDY198647
Supplier:  Brady
Label printer, BMP™71
Label printer, BMP™71

Label Printer BMP™71 with Qwertz keyboard, EU-plug, with PWID suite, 46 mm, 2,5 kg

Price
1 179,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Mobile, thermal transfer, label printer that can print on more than 30 different types of of label including heat shrink sleeves, die-cut labels or indoor/outdoor vinyl. The 300 dpi printing mechanism has auto font sizing and can print text sizes from 4 pt to 174 pt (scaleable). Powered using an AC adaptor or with rechargeable battery for truly mobile operation, with up to 4000 labels per charge, the BMP™71 is versatile enough to meet most of your labelling requirements.

  • High print speed 38 mm/sec
  • Full keyboard saves time inputting data directly and full colour screen display shows the resulting whole label design
  • Print width 46 mm and print length up to 1016 mm
  • Internal memory - can save 100 000 labels
  • Built-in industrial label cutter

 : The BMP™71 prints all TLS2000 and Handimark label parts - for full details of the complete range of labels and ribbons please contact Avantor. Fully compatible with LabelMark™ and MarkWare™ software for creation of labels on the PC- please ask for details. Printer supplied with hard case, 2 label rolls, 1 black ribbon cartridge, rechargeable battery pack, AC adaptor, USB communications cable, TLS2000®/Handimark material roll adapter, quick start guide, product CD and cleaning kit.

Specifications
  • Print width:
    46 mm
  • Weight:
    2,5 kg
  • Description:
    Label Printer BMP™71 with Qwertz keyboard, EU-plug, with PWID suite
  • Seq:
    13
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • AC Adaptor for BMP51/53 label makers, EU-plug
    AC Adaptor for BMP51/53 label makers, EU-plug
    817-0131
    BMP51/53
    Log in for availability
    1 * 1 ST - 124,00 €

Product Information

  • Catalog #
    Width
    Length
    Availability
    Price
  • Quick charger, Europe
    Quick charger, Europe
    BRDY710614
    Log in for availability
    1 * 1 ST - 189,00 €

Product Information

  • Catalog #
    Width
    Length
    Availability
    Price
  • Hard carry case
    Hard carry case
    BRDY114881
    Log in for availability
    1 * 1 ST - 136,00 €