Order Entry
Austria
Orders LinkContactUsLinkComponent
Sampling spoons, PharmaSpoons

Sampling spoons, PharmaSpoons

300 mm, 35×70 mm, 10 ml
Catalog # SAMPA506-300
Supplier:   Sampling Systems
Sampling spoons, PharmaSpoons
Catalog # SAMPA506-300
Supplier:  Sampling Systems
Sampling spoons, PharmaSpoons
Sampling spoons, PharmaSpoons

300 mm, 35×70 mm, 10 ml

Price
88,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

These sampling spoons are made from stainless steel. They are ideal for transferring small amounts of powder.

  • Crevice-free design

    Bright polished finish

    Head is vertical and side angled (lateral) bent

Available in 316L or 304 stainless steel.

Documents

Specifications
  • Capacity:
    10 ml
  • Length:
    300 mm
  • Seq:
    06
  • Spoon size:
    35×70 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.