Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Heating circulators, DYNEO™ DD

20...200 °C, 2 kW, 8,5 - 12 l, 330×490×470 mm
Catalog # 461-1413
Supplier:   JULABO GmbH
Heating circulators, DYNEO™ DD
Catalog # 461-1413
Supplier:  JULABO GmbH
Heating circulators, DYNEO™ DD
Heating circulators, DYNEO™ DD

20...200 °C, 2 kW, 8,5 - 12 l, 330×490×470 mm

Price
3 860,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The DYNEO™ DD heating circulators are available in several bath combinations, with varying bath sizes. DYNEO is designed for internal as well as external applications. Operation and handling is easy using the large TFT colour display and the state of the art turn and push controller. The bath tanks are well insulated with a built-in coil for counter cooling. An integrated drain tap makes emptying the tank safe and clean.

  • Easy to switch between internal and external circulation
  • Integrated M16x1 pump connectors M16x1
  • Multi-lingual user interface
  • Powerful and infinitely adjustable pressure pump
  • Integrated programmer for 8×60 program steps
  • Integrated external PT100 connection
  • USB port

Max. flow rate/max. pressure:
CD: 22 L/min, 0,6 bar

Certifications: Class III (FL) according to DIN 12876-1

Delivery information: Supplied with lid. A range of options, such as units with an RS232 interface or analogue interface are available.

Specifications
  • Heating capacity:
    2 kW
  • Temperature Range:
    20...200 °C
  • Capacity:
    8,5 - 12 l
  • Seq:
    025
  • W×D×H:
    330×490×470 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.