UV transilluminators, multibrand
TCP-26.LM V1, 5×8 / 6×8 W, 210×260 mm, 365 / 312 nm
Catalog # VILB216126161
Supplier: Vilber Lourmat
Jump to:
Product Details & Documents
This UV transilluminator accommodates a wide range of applications requiring different wavelengths for both visualisation and documentation.
- UV protection shield
- Two UV wavelengths in one single transilluminator
- Super-Bright filter to stop the visible light from UV tubes for an unbeatable viewing field
15-Watt W×D×H: 470×330×150 mm
Specifications
- Model:TCP-26.LM V1
- Wavelength:365 / 312 nm
- Filter size:210×260 mm
- Output:5×8 / 6×8 W
- Cat. No.:VILB216126161
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



