Order Entry
Austria
Orders LinkContactUsLinkComponent
UV transilluminators, multibrand

UV transilluminators, multibrand

TCP-20.MC V1, 5×8 / 6×8 W, 200×200 mm, 312 / 254 nm
Catalog # VILB216120171
Supplier:   Vilber Lourmat
UV transilluminators, multibrand
Catalog # VILB216120171
Supplier:  Vilber Lourmat
UV transilluminators, multibrand
UV transilluminators, multibrand

TCP-20.MC V1, 5×8 / 6×8 W, 200×200 mm, 312 / 254 nm

Price
Inquire For Price
Log in for availability
Product Details & Documents

This UV transilluminator accommodates a wide range of applications requiring different wavelengths for both visualisation and documentation.

  • UV protection shield
  • Two UV wavelengths in one single transilluminator
  • Super-Bright filter to stop the visible light from UV tubes for an unbeatable viewing field

15-Watt W×D×H: 470×330×150 mm

Specifications
  • Model:
    TCP-20.MC V1
  • Wavelength:
    312 / 254 nm
  • Filter size:
    200×200 mm
  • Output:
    5×8 / 6×8 W
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.