Order Entry
Austria
Orders LinkContactUsLinkComponent
Microarray molds kits, T-Sue™

Microarray molds kits, T-Sue™

T-Sue™ punch needles, 1 mm diameter, magenta
Catalog # SIMPM473-P10MA
Supplier:   Simport Scientific
Microarray molds kits, T-Sue™
Catalog # SIMPM473-P10MA
Supplier:  Simport Scientific
Microarray molds kits, T-Sue™
Microarray molds kits, T-Sue™

T-Sue™ punch needles, 1 mm diameter, magenta

Price
166,00 €
Log in for availability
1 * 4 ST
Product Details & Documents

T-Sue™ Microarray mold, enabling tissues from many donor blocks to be arrayed on a single slide.

  • Can be reused hundreds of times without losing its flexibility
  • Withstands temperatures between –100 to +250 °C
  • View many different samples on the same slide
  • Array mold is designed to be simple and easy to use

The precast T-Sue™ Microarray paraffin blocks allow users to prepare tissue arrays without needing any specialized equipment. Construct a tissue array block in minutes, simply by punching the donor tissue cores and inserting them into the pre-made paraffin recipient block. No specific technical training or experience is needed.

They are ready to accept cores from a donor block, and offer a consistent core diameter. The cassette is permanently bonded to the block.T-Sue™ punch needles are used for filling recipient tissue microarray paraffin blocks. Internal stylet operates like a retractable pen. Effortless ejection of core specimens.

Tissues can be analyzed in the same conditions enhancing the efficiency of the research. The T-Sue™ Microarray molds allow users to perform TMAs faster while giving excellent results.

Delivery information: Each kit includes ONE T-Sue™ array mold and FOUR punch needles with stylet allowing easy removal of tissue cores for insertion.

Specifications
  • Description:
    T-Sue™ punch needles, 1 mm diameter, magenta
  • Seq:
    15