Storage drums
15 L, 298 mm, 300 mm
Catalog # SAMPA126-15
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These drums are used for the storage and processing of powders and liquids.
- Open top pharmaceutical grade drums with lids
- Made of 316L stainless steel body and lid
- Supplied with side handles
The robust, hygienic design means they are suitable for the most demanding applications. These drums are finished to a bright polish finish with all the welds ground and polished.
: Supplied with lid, clamp and O-ring.
Documents
Specifications
- Ext.Ø:298 mm
- Capacity:15 L
- Height:300 mm
- Seq:06
Accessories
Product Information
- Catalog #AvailabilityPrice
- Silicone gasket (FDA acceptable), 196 mm int.Ø of drumSilicone gasket (FDA acceptable), 196 mm int.Ø of drumSAMPA430-196Log in for availability1 * 1 ST - 45,60 €
Product Information
- Catalog #AvailabilityPrice
- Drum lid, 316L SS, 395 mm int.Ø of drum
Product Information
- Catalog #AvailabilityPrice
- Silicone gasket (FDA acceptable), 300 mm int.Ø of drumSilicone gasket (FDA acceptable), 300 mm int.Ø of drumSAMPA430-300Log in for availability1 * 1 ST - 67,00 €
Product Information
- Catalog #AvailabilityPrice
- Drum lid, 316L SS, 470 mm int.Ø of drum



