Order Entry
Austria
Orders LinkContactUsLinkComponent
Vacuum controller packages, VACUU.SELECT

Vacuum controller packages, VACUU.SELECT

Vacuum controller, VACUU·SELECT + VSP 3000, KF DN 25
Catalog # 131-0011
Supplier:   VACUUBRAND
Vacuum controller packages, VACUU.SELECT
Catalog # 131-0011
Supplier:  VACUUBRAND
Vacuum controller packages, VACUU.SELECT
Vacuum controller packages, VACUU.SELECT

Vacuum controller, VACUU·SELECT + VSP 3000, KF DN 25

Price
2 850,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

VACUU·SELECT fine vacuum control packages provide an easy-to-use vacuum control option for work between 1 mbar and 10-3 mbar, such as freeze drying, Schlenk lines, and molecular distillation. Predefined applications can be adjusted easily, and new applications can be created in a matter of seconds, to meet your precise needs.

  • Graphic user interface for simple operation
  • Predefined applications for quick, reproducible results
  • Application editor allows easy customisation

These packages include the VACUU·SELECT controller with fine vacuum gauge, a chemical-resistant inline isolation valve (VV-B 15C), and the accessories required for connection to your vacuum system via small flange (KF) connections. Choose between a Pirani-Sensor or - with extended measuring range - the VACUU·VIEW extended.

VACUUBRAND offers fine vacuum control packages with two different small flange connections. The KF DN 16 fine vacuum control package is compatible with the rotary vane pump models RE / RZ 2.5 to RE / RZ 6 and the HYBRID pump RC 6. The KF DN 25 fine vacuum control package is configured for use with the RE / RZ 9 rotary vane pumps. The included inline solenoid valve and sensor are automatically configured via the proprietary VACUU·BUS system.

Specifications
  • Description:
    Vacuum controller, VACUU·SELECT + VSP 3000, KF DN 25
  • Seq:
    02
  • Cat. No.:
    131-0011
  • Temperature coefficient:
    < ±0,2 mbar/K (< ±0,15 Torr/K)
  • Control range:
    5-1x10-3 mbar (3,75-1x10-3 torr)
  • Max. consumption of power supply:
    4 A
  • Protection class:
    IP 42/ IP 40
  • Weight without power supply:
    0,6 kg
  • Measuring principle:
    Thermal conductivity (Pirani), chemically resistant plastics / ceramics
  • Model:
    VACUU·SELECT + VSP 3000, KF DN 25
  • W×D×H:
    152×127×41 mm
  • Power supply:
    100 - 230 V / 50 - 60 Hz
  • Measurement accuracy:
    ±15% of indicated value in the range 0.01 - 5 mbar