Vacuum controller packages, VACUU.SELECT
VACUU·SELECT fine vacuum control packages provide an easy-to-use vacuum control option for work between 1 mbar and 10-3 mbar, such as freeze drying, Schlenk lines, and molecular distillation. Predefined applications can be adjusted easily, and new applications can be created in a matter of seconds, to meet your precise needs.
- Graphic user interface for simple operation
- Predefined applications for quick, reproducible results
- Application editor allows easy customisation
These packages include the VACUU·SELECT controller with fine vacuum gauge, a chemical-resistant inline isolation valve (VV-B 15C), and the accessories required for connection to your vacuum system via small flange (KF) connections. Choose between a Pirani-Sensor or - with extended measuring range - the VACUU·VIEW extended.
VACUUBRAND offers fine vacuum control packages with two different small flange connections. The KF DN 16 fine vacuum control package is compatible with the rotary vane pump models RE / RZ 2.5 to RE / RZ 6 and the HYBRID pump RC 6. The KF DN 25 fine vacuum control package is configured for use with the RE / RZ 9 rotary vane pumps. The included inline solenoid valve and sensor are automatically configured via the proprietary VACUU·BUS system.
- Description:Vacuum controller, VACUU·SELECT + VACUU·VIEW extended, KF DN 16
- Seq:03
- Cat. No.:131-0008
- Temperature coefficient:< ±0,2 mbar/K (< ±0,15 Torr/K)
- Control range:1000-1 x 10-3 mbar (750-1 x 10-3 torr)
- Max. consumption of power supply:4 A
- Protection class:IP 42/ IP 40
- Weight without power supply:0,6 kg
- Measuring principle:Ceramic diaphragm sensor, ceramic jacketed Pirani sensor
- Model:VACUU·SELECT + VACUU·VIEW extended, KF DN 16
- W×D×H:152×127×41 mm
- Power supply:100 - 230 V / 50 - 60 Hz
- Measurement accuracy:±15% of indicated value in the range 0.01 - 5 mbar / ±3 mbar for >5 mbar
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



