Vacuum controller, complete, VACUU·SELECT
Product Details & Documents
The VACUU·SELECT complete controller is ready for use with existing vacuum sources like pumps or vacuum networks.
- Pre-defined vacuum applications and automatic boiling point detection saves time
- Simple set-up - connect VACUU·SELECT in-line between pump and vacuum application
- Integrated vent valve allows inert gas connection
- Integrated check valve minimises interaction with other applications on the same vacuum supply
The intuitive touch screen display offers pre-defined tools for all common vacuum processes. In evaporative processes, the first vapour pressure is detected then the controller uses a 2-point control to maintain a stable vacuum. With several other applications included, and the ability to adjust or customise processes to your needs, VACUU·SELECT covers a wide range of lab vacuum applications.
Use manual set-point control for simple processes, run pre-defined applications at the touch of a button, or create your own application with simple 'drag-and-drop' editing.
The controller is available as a bench top unit, ready for mounting on lab scaffolding, or as a built-in version for lab case work.
Delivery information: Vacuum controller VACUU.SELECT supplied with solenoid valve, non return valve, integrated ceramic diaphragm vacuum sensor, venting valve, power supply, ready for use, with operating manual.
Specifications
- Description:VACUU·SELECT complete controller bench top device
- Seq:01
- Max. consumption of power supply:4 A
- Weight without power supply:2,0 kg
- Measuring principle:Ceramic diaphragm (alumina), capacitive, gas indep., absolute pressure
- Power supply:100 - 230 V, 50 - 60 Hz
- Measurement range:1080 - 0,1 mbar (810 - 0,1 Torr)
- Cat. No.:131-0006
- Temperature coefficient:<0,15 mbar/hPa (<±0,11 Torr/K)
- Control range:1080 - 0,1 mbar (810 - 0,1 torr)
- Protection class:IP 42/IP 40
- Model:VACUU·SELECT complete controller bench top device
- W×D×H:191×127×187 mm
- Measurement accuracy:<±1 mbar/hPa/torr / ±1 digit (after adjustment, constant temperature)
- Venting valve (built-in):Hose nozzle DN 4 - 5 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



