Vacuum controller, complete, VACUU·SELECT
Product Details & Documents
The VACUU·SELECT complete controller is ready for use with existing vacuum sources like pumps or vacuum networks.
- Pre-defined vacuum applications and automatic boiling point detection saves time
- Simple set-up - connect VACUU·SELECT in-line between pump and vacuum application
- Integrated vent valve allows inert gas connection
- Integrated check valve minimises interaction with other applications on the same vacuum supply
The intuitive touch screen display offers pre-defined tools for all common vacuum processes. In evaporative processes, the first vapour pressure is detected then the controller uses a 2-point control to maintain a stable vacuum. With several other applications included, and the ability to adjust or customise processes to your needs, VACUU·SELECT covers a wide range of lab vacuum applications.
Use manual set-point control for simple processes, run pre-defined applications at the touch of a button, or create your own application with simple 'drag-and-drop' editing.
The controller is available as a bench top unit, ready for mounting on lab scaffolding, or as a built-in version for lab case work.
Delivery information: Vacuum controller VACUU.SELECT supplied with solenoid valve, non return valve, integrated ceramic diaphragm vacuum sensor, venting valve, power supply, ready for use, with operating manual.
Specifications
- Description:Vacuum controller, built-in version
- Seq:03
- Max. consumption of power supply:4 A
- Weight without power supply:1,3 kg
- Measuring principle:Ceramic diaphragm (alumina), capacitive, gas indep., absolute pressure
- Power supply:100 - 230 V, 50 - 60 Hz
- Measurement range:1080 - 0,1 mbar (810 - 0,1 Torr)
- Cat. No.:131-0005
- Temperature coefficient:<0,15 mbar/hPa (<±0,11 Torr/K)
- Control range:1080 - 0,1 mbar (810 - 0,1 torr)
- Protection class:IP 40/IP 41
- Model:VACUU·SELECT complete controller build-in version
- W×D×H:152×126×108 mm
- Measurement accuracy:<±1 mbar/hPa/torr / ±1 digit (after adjustment, constant temperature)
- Venting valve (built-in):Hose nozzle DN 4 - 5 mm



