Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample dippers, DispoDipper

Sample dippers, DispoDipper

DispoDipper, SteriPlast® PP, 415 mm, 53 mm, +, 100 ml
Catalog # 216-2207
Supplier:   BURKLE
Sample dippers, DispoDipper
Catalog # 216-2207
Supplier:  BURKLE
Sample dippers, DispoDipper
Sample dippers, DispoDipper

DispoDipper, SteriPlast® PP, 415 mm, 53 mm, +, 100 ml

Price
48,50 €
Log in for availability
1 * 20 ST
Product Details & Documents

The DispoDipper are designed for the sampling and subsequent transport of samples.

  • Production and packaging according to cleanroom class 7
  • Prevents cross-contamination or sample impurities
  • Optionally sterilised by gamma rays (SteriPlast®)

Suitable for applications in food, animal feed and pharmaceutical industries.

Certifications: EU food requirements and FDA regulations.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ø:
    53 mm
  • Sterile:
    +
  • Capacity:
    100 ml
  • Description:
    DispoDipper
  • Length:
    415 mm
  • Material:
    SteriPlast® PP
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.