Storage Boxes for Tubes
25 (5×5), Green, 5 ml
Catalog # SIMPT330-25G
Supplier: Simport Scientific
Jump to:
Product Details & Documents
Cover is made of PS and base made of high impact PS.
- Stackable
- Colour coded grid
- Air vents minimising condensation
These 5 ml tube storage boxes are designed to store samples between –90 to +80 °C.
Printed with a series of numbered squares and the surface accepts the writing with markers by facilitating inventory control.
Transparent cover that allows the user to see the contents of the box and is keyed to the base to prevent misalignment.
Specifications
- For tubes:5 ml
- No. of Holes:25 (5×5)
- Colour:Green
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



