Order Entry
Austria
Orders LinkContactUsLinkComponent
Optical windows

Optical windows

Clear aperture 85%, surface finish 60/40, Gallium arsenide, 25,4 mm, 1 mm
  46089.KS
Optical windows
  46089.KS
Optical windows

Clear aperture 85%, surface finish 60/40, Gallium arsenide, 25,4 mm, 1 mm

 
 
   
1 * 1 ST
 

These optical windows are ideally stored at ambient temperatures.

  • Clear aperture 85%
  • Surface finish 60/40 or 40/20
 
  • Window material:
    Gallium arsenide
  • Description:
    Clear aperture 85%, surface finish 60/40
  • Dimensions:
    25,4 mm
  • Seq:
    20
  • Thickness:
    1 mm