Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Optical windows

Clear aperture 85%, surface finish 60/40, Cesium iodide, 50,8 mm, 1 mm
Catalog # 46057.KS
Optical windows
Catalog # 46057.KS
Optical windows

Clear aperture 85%, surface finish 60/40, Cesium iodide, 50,8 mm, 1 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These optical windows are ideally stored at ambient temperatures.

  • Clear aperture 85%
  • Surface finish 60/40 or 40/20
Specifications
  • Window material:
    Cesium iodide
  • Description:
    Clear aperture 85%, surface finish 60/40
  • Dimensions:
    50,8 mm
  • Seq:
    12
  • Thickness:
    1 mm