Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Optical windows

Clear aperture 85%, surface finish 60/40, Cesium iodide, 25,4 mm, 2 mm
Catalog # 45856.KS
Optical windows
Catalog # 45856.KS
Optical windows

Clear aperture 85%, surface finish 60/40, Cesium iodide, 25,4 mm, 2 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These optical windows are ideally stored at ambient temperatures.

  • Clear aperture 85%
  • Surface finish 60/40 or 40/20
Specifications
  • Window material:
    Cesium iodide
  • Description:
    Clear aperture 85%, surface finish 60/40
  • Dimensions:
    25,4 mm
  • Seq:
    11
  • Thickness:
    2 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.