Order Entry
Austria
Orders LinkContactUsLinkComponent
Storage boxes, LIGHT BOX

Storage boxes, LIGHT BOX

52,0 L, External: 595×395×310 mm
Top (internal): 530W×350D mm
Bottom (internal): 490W×305D mm
Catalog # MULC2298
Supplier:   MULTIROIR
Storage boxes, LIGHT BOX
Catalog # MULC2298
Supplier:  MULTIROIR
Storage boxes, LIGHT BOX
Storage boxes, LIGHT BOX

52,0 L, External: 595×395×310 mm
Top (internal): 530W×350D mm
Bottom (internal): 490W×305D mm

Price
208,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

Made of polypropylene.

  • Totally transparent
  • Slip lid with secure clip locking system
  • Shock resistant

These storage boxes are perfectly suited to the storage and organisation of differently sized products. The contents can be easily identified through the transparent material.

Specifications
  • Capacity:
    52,0 L
  • Seq:
    08
  • W×D×H:
    External: 595×395×310 mm
    Top (internal): 530W×350D mm
    Bottom (internal): 490W×305D mm