Order Entry
Austria
Orders LinkContactUsLinkComponent
Storage boxes, LIGHT BOX

Storage boxes, LIGHT BOX

9,0 L, External: 328×250×190 mm
Top (internal): 270W×205D mm
Bottom (internal): 240W×180D mm
Catalog # MULC2294
Supplier:   MULTIROIR
Storage boxes, LIGHT BOX
Catalog # MULC2294
Supplier:  MULTIROIR
Storage boxes, LIGHT BOX
Storage boxes, LIGHT BOX

9,0 L, External: 328×250×190 mm
Top (internal): 270W×205D mm
Bottom (internal): 240W×180D mm

Price
72,70 €
Log in for availability
1 * 5 ST
Product Details & Documents

Made of polypropylene.

  • Totally transparent
  • Slip lid with secure clip locking system
  • Shock resistant

These storage boxes are perfectly suited to the storage and organisation of differently sized products. The contents can be easily identified through the transparent material.

Specifications
  • Capacity:
    9,0 L
  • Seq:
    04
  • W×D×H:
    External: 328×250×190 mm
    Top (internal): 270W×205D mm
    Bottom (internal): 240W×180D mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.