Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Storage boxes, LIGHT BOX

1,7 L, External: 205×170×75 mm
Top (internal): 180W×150D mm
Bottom (internal): 170W×140D mm
Catalog # MULC2291
Supplier:   MULTIROIR
Storage boxes, LIGHT BOX
Catalog # MULC2291
Supplier:  MULTIROIR
Storage boxes, LIGHT BOX
Storage boxes, LIGHT BOX

1,7 L, External: 205×170×75 mm
Top (internal): 180W×150D mm
Bottom (internal): 170W×140D mm

Price
27,20 €
Log in for availability
1 * 5 ST
Product Details & Documents

Made of polypropylene.

  • Totally transparent
  • Slip lid with secure clip locking system
  • Shock resistant

These storage boxes are perfectly suited to the storage and organisation of differently sized products. The contents can be easily identified through the transparent material.

Specifications
  • Capacity:
    1,7 L
  • Seq:
    01
  • W×D×H:
    External: 205×170×75 mm
    Top (internal): 180W×150D mm
    Bottom (internal): 170W×140D mm