Order Entry
Austria
Orders LinkContactUsLinkComponent
Inverted microscopes, AE31E

Inverted microscopes, AE31E

Fluorescence set with DAPI/Hoechst/Alexa Fluor 350, FITC/RSGFP/Fluo 3/DIO Acradine Orange(+RNA) filters, Trinocular
Catalog # MOTIP31FLUOR
Supplier:   MOTIC
Inverted microscopes, AE31E
Catalog # MOTIP31FLUOR
Supplier:  MOTIC
Inverted microscopes, AE31E
Inverted microscopes, AE31E

Fluorescence set with DAPI/Hoechst/Alexa Fluor 350, FITC/RSGFP/Fluo 3/DIO Acradine Orange(+RNA) filters, Trinocular

Price
10 680,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The AE31E has been designed with an extended focus for practical aspects.

  • Automatic on/off setting via infrared sensor
  • Light memory recalls the last intensity, when changing objective position
  • Halogen interchangeable with an LED module to be purchased separately (30 W versions)

NOTE: Options such as fluorescence are available − please contact your local Avantor sales office.

Delivery information: Phase objectives supplied as standard (4×, Ph 10×, LWD Ph 20×) work all three with the same Ph1 ring.

Specifications
  • Magnification:
    4×, Ph 10×, LWD Ph 20×
  • Description:
    Fluorescence set with DAPI/Hoechst/Alexa Fluor 350, FITC/RSGFP/Fluo 3/DIO Acradine Orange(+RNA) filters
  • Seq:
    105
  • Type:
    Trinocular
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • LED module 6000 K ±300 K
    LED module 6000 K ±300 K
    630-1319
    Log in for availability
    1 * 1 ST - 90,00 €

Product Information

  • Catalog #
    Availability
    Price
  • LED module 4500 K ±300 K
    LED module 4500 K ±300 K
    630-1320
    Log in for availability
    1 * 1 ST - 90,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Well plate holder, 132×88 mm
    Well plate holder, 132×88 mm
    630-2546
    Log in for availability
    1 * 1 ST - 111,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stage holder for 65 mm Petri dishes
    Stage holder for 65 mm Petri dishes
    630-1372
    Log in for availability
    1 * 1 ST - 63,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Attachable stage with well plate holder, 128×86 mm
    Attachable stage with well plate holder, 128×86 mm
    630-1500
    Log in for availability
    1 * 1 ST - 707,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stage holder for 54 mm Petri dishes
    Stage holder for 54 mm Petri dishes
    630-1374
    Log in for availability
    1 * 1 ST - 63,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Epi-fluorescent replacement bulb
    Epi-fluorescent replacement bulb
    MOTI1101002404041
    Log in for availability
    1 * 1 ST - 574,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Epi-fluorescence attachment
    Epi-fluorescence attachment
    630-1176
    Log in for availability
    1 * 1 ST - 4 630,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stage holder for 35 mm Petri dishes
    Stage holder for 35 mm Petri dishes
    630-1373
    Log in for availability
    1 * 1 ST - 63,00 €

Product Information

  • Catalog #
    Voltage
    Power
    Availability
    Price
  • Quartz halogen bulb
    Quartz halogen bulb
    630-2568
    12 V
    100 W
    Log in for availability
    1 * 1 ST - 21,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Power cord with VDE plug
    Power cord with VDE plug
    MOTI1101008200131
    Log in for availability
    1 * 1 ST - 6,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 0,65×C-mount camera adapter for ²/₃" chip sensors
    0,65×C-mount camera adapter for ²/₃" chip sensors
    630-1945
    Log in for availability
    1 * 1 ST - 159,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors
    0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors
    630-1503
    Log in for availability
    1 * 1 ST - 159,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Bulb alignment tool
    Bulb alignment tool
    MOTI1101001701781
    Log in for availability
    1 * 1 ST - 73,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Epi-Fluorescence attachment with filter cassette
    Epi-Fluorescence attachment with filter cassette
    MOTI1101000202071
    Log in for availability
    1 * 1 ST - 1 330,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Starter unit HBO (100W)
    Starter unit HBO (100W)
    MOTI1101007800041
    Log in for availability
    1 * 1 ST - 1 680,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lamphouse, collector lens and mercury lamp socket (100 W)
    Lamphouse, collector lens and mercury lamp socket (100 W)
    MOTI1101000202151
    Log in for availability
    1 * 1 ST - 961,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.