Order Entry
Austria
Orders LinkContactUsLinkComponent
Inverted microscopes, AE31E

Inverted microscopes, AE31E

LED set with 6 V/3 W module
Catalog # MOTIP31LED
Supplier:   MOTIC
Inverted microscopes, AE31E
Catalog # MOTIP31LED
Supplier:  MOTIC
Inverted microscopes, AE31E
Inverted microscopes, AE31E

LED set with 6 V/3 W module

Price
3 920,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The AE31E has been designed with an extended focus for practical aspects.

  • Automatic on/off setting via infrared sensor
  • Light memory recalls the last intensity, when changing objective position
  • Halogen interchangeable with an LED module to be purchased separately (30 W versions)

NOTE: Options such as fluorescence are available − please contact your local Avantor sales office.

Delivery information: Phase objectives supplied as standard (4×, Ph 10×, LWD Ph 20×) work all three with the same Ph1 ring.

Specifications
  • Magnification:
    4×, Ph 10×, LWD Ph 20×
  • Description:
    LED set with 6 V/3 W module
  • Seq:
    103
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • LED module 6000 K ±300 K
    LED module 6000 K ±300 K
    630-1319
    Log in for availability
    1 * 1 ST - 90,00 €

Product Information

  • Catalog #
    Availability
    Price
  • LED module 4500 K ±300 K
    LED module 4500 K ±300 K
    630-1320
    Log in for availability
    1 * 1 ST - 90,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Well plate holder, 132×88 mm
    Well plate holder, 132×88 mm
    630-2546
    Log in for availability
    1 * 1 ST - 111,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stage holder for 65 mm Petri dishes
    Stage holder for 65 mm Petri dishes
    630-1372
    Log in for availability
    1 * 1 ST - 63,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Attachable stage with well plate holder, 128×86 mm
    Attachable stage with well plate holder, 128×86 mm
    630-1500
    Log in for availability
    1 * 1 ST - 707,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stage holder for 54 mm Petri dishes
    Stage holder for 54 mm Petri dishes
    630-1374
    Log in for availability
    1 * 1 ST - 63,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Epi-fluorescent replacement bulb
    Epi-fluorescent replacement bulb
    MOTI1101002404041
    Log in for availability
    1 * 1 ST - 574,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Epi-fluorescence attachment
    Epi-fluorescence attachment
    630-1176
    Log in for availability
    1 * 1 ST - 4 630,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stage holder for 35 mm Petri dishes
    Stage holder for 35 mm Petri dishes
    630-1373
    Log in for availability
    1 * 1 ST - 63,00 €

Product Information

  • Catalog #
    Voltage
    Power
    Availability
    Price
  • Quartz halogen bulb
    Quartz halogen bulb
    630-2568
    12 V
    100 W
    Log in for availability
    1 * 1 ST - 21,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Power cord with VDE plug
    Power cord with VDE plug
    MOTI1101008200131
    Log in for availability
    1 * 1 ST - 6,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 0,65×C-mount camera adapter for ²/₃" chip sensors
    0,65×C-mount camera adapter for ²/₃" chip sensors
    630-1945
    Log in for availability
    1 * 1 ST - 159,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors
    0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors
    630-1503
    Log in for availability
    1 * 1 ST - 159,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Bulb alignment tool
    Bulb alignment tool
    MOTI1101001701781
    Log in for availability
    1 * 1 ST - 73,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Epi-Fluorescence attachment with filter cassette
    Epi-Fluorescence attachment with filter cassette
    MOTI1101000202071
    Log in for availability
    1 * 1 ST - 1 330,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Starter unit HBO (100W)
    Starter unit HBO (100W)
    MOTI1101007800041
    Log in for availability
    1 * 1 ST - 1 680,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lamphouse, collector lens and mercury lamp socket (100 W)
    Lamphouse, collector lens and mercury lamp socket (100 W)
    MOTI1101000202151
    Log in for availability
    1 * 1 ST - 961,00 €