Order Entry
Austria
Orders LinkContactUsLinkComponent
Inverted microscopes, AE2000

Inverted microscopes, AE2000

Biotech set, incl. AE2000 binocular microscope, attachable mechanical stage with well plate holder (128×86 mm), Petri dish holder (Ø 54 mm) and slide holder (26×76 mm), Binocular
Catalog # MOTIP1S
Supplier:   MOTIC
Inverted microscopes, AE2000
Catalog # MOTIP1S
Supplier:  MOTIC
Inverted microscopes, AE2000
Inverted microscopes, AE2000

Biotech set, incl. AE2000 binocular microscope, attachable mechanical stage with well plate holder (128×86 mm), Petri dish holder (Ø 54 mm) and slide holder (26×76 mm), Binocular

Price
3 410,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

AE2000 inverted microscopes are designed for cell culture applications.

  • Automatic turn off after 15 m of non use
  • RoHs compliant lead-free objectives
  • Robust manufacturing with small footprint

Suitable for microbiology and clinical labs, especially for routine cell inspections.

Ordering information: Special sets including microscope, application-specific accessories and three objectives (4×, Ph 10×, LWD Ph 20×) are available as well.

Delivery information: Additionnal phase contrast objectives are also available. LED modules can be ordered separately.

Specifications
  • Magnification:
    4×, Ph 10×, LWD Ph 20×
  • Description:
    Biotech set, incl. AE2000 binocular microscope, attachable mechanical stage with well plate holder (128×86 mm), Petri dish holder (Ø 54 mm) and slide holder (26×76 mm)
  • Seq:
    102
  • Type:
    Binocular
  • Cat. No.:
    MOTIP1S
  • Condenser:
    0,30 N.A.
  • Nosepiece:
    Quadruple
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Phase slider, 3 positions
    Phase slider, 3 positions
    630-1385
    Log in for availability
    1 * 1 ST - 146,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stage holder for 35 mm Petri dishes
    Stage holder for 35 mm Petri dishes
    630-1373
    Log in for availability
    1 * 1 ST - 63,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Ground glass filter (Ø = 45 mm)
    Ground glass filter (Ø = 45 mm)
    630-1383
    Log in for availability
    1 * 1 ST - 15,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Neutral density filter (Ø = 45 mm)
    Neutral density filter (Ø = 45 mm)
    630-1386
    Log in for availability
    1 * 1 ST - 44,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 1× C-mount camera adapter (no lens)
    1× C-mount camera adapter (no lens)
    630-1502
    Log in for availability
    1 * 1 ST - 138,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Phase ring Ph1
    Phase ring Ph1
    630-1381
    Log in for availability
    1 * 1 ST - 38,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Condenser 0,30 N.A. WD: 72 mm
    Condenser 0,30 N.A. WD: 72 mm
    630-1379
    Log in for availability
    1 * 1 ST - 308,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Phase ring Ph0
    Phase ring Ph0
    630-1380
    Log in for availability
    1 * 1 ST - 38,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Auxiliary stages (one pair)
    Auxiliary stages (one pair)
    630-1376
    Log in for availability
    1 * 1 ST - 64,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Metal stage insert
    Metal stage insert
    630-1387
    Log in for availability
    1 * 1 ST - 40,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors
    0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors
    630-1503
    Log in for availability
    1 * 1 ST - 159,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stage holder for 54 mm Petri dishes
    Stage holder for 54 mm Petri dishes
    630-1374
    Log in for availability
    1 * 1 ST - 63,00 €

Product Information

  • Catalog #
    Availability
    Price
  • LED module 4500 K ±300 K
    LED module 4500 K ±300 K
    630-1320
    Log in for availability
    1 * 1 ST - 90,00 €

Product Information

  • Catalog #
    Availability
    Price
  • LED module 6000 K ±300 K
    LED module 6000 K ±300 K
    630-1319
    Log in for availability
    1 * 1 ST - 90,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Condenser 0,40 N.A (WD = 53 mm)
    Condenser 0,40 N.A (WD = 53 mm)
    630-1378
    Log in for availability
    1 * 1 ST - 550,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Attachable stage with well plate holder, 128×86 mm
    Attachable stage with well plate holder, 128×86 mm
    630-1500
    Log in for availability
    1 * 1 ST - 707,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Glass stage insert
    Glass stage insert
    630-1377
    Log in for availability
    1 * 1 ST - 19,00 €

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.