Inverted microscopes, AE2000
LED set, incl. AE2000 trinocular microscope and 6 V/3 W LED module (without halogen lamp), Trinocular
Catalog # MOTIP2LED
Supplier: MOTIC
Jump to:
Product Details & Documents
AE2000 inverted microscopes are designed for cell culture applications.
- Automatic turn off after 15 m of non use
- RoHs compliant lead-free objectives
- Robust manufacturing with small footprint
Suitable for microbiology and clinical labs, especially for routine cell inspections.
Ordering information: Special sets including microscope, application-specific accessories and three objectives (4×, Ph 10×, LWD Ph 20×) are available as well.
Delivery information: Additionnal phase contrast objectives are also available. LED modules can be ordered separately.
Documents
AE2000 CA_1207_EN
Product Literature
Specifications
- Magnification:4×, Ph 10×, LWD Ph 20×
- Description:LED set, incl. AE2000 trinocular microscope and 6 V/3 W LED module (without halogen lamp)
- Seq:104
- Type:Trinocular
- Cat. No.:MOTIP2LED
- Condenser:0,30 N.A.
- Nosepiece:Quadruple
Accessories
Product Information
- Catalog #AvailabilityPrice
- Phase slider, 3 positions
Product Information
- Catalog #AvailabilityPrice
- Stage holder for 35 mm Petri dishes
Product Information
- Catalog #AvailabilityPrice
- Ground glass filter (Ø = 45 mm)
Product Information
- Catalog #AvailabilityPrice
- Neutral density filter (Ø = 45 mm)
Product Information
- Catalog #AvailabilityPrice
- 1× C-mount camera adapter (no lens)
Product Information
- Catalog #AvailabilityPrice
- Phase ring Ph1
Product Information
- Catalog #AvailabilityPrice
- Condenser 0,30 N.A. WD: 72 mm
Product Information
- Catalog #AvailabilityPrice
- Phase ring Ph0
Product Information
- Catalog #AvailabilityPrice
- Auxiliary stages (one pair)
Product Information
- Catalog #AvailabilityPrice
- Metal stage insert
Product Information
- Catalog #AvailabilityPrice
- 0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors0,5×C-mount camera adapter for ¹/₃ and ½" chip sensors630-1503Log in for availability1 * 1 ST - 159,00 €
Product Information
- Catalog #AvailabilityPrice
- Stage holder for 54 mm Petri dishes
Product Information
- Catalog #AvailabilityPrice
- LED module 4500 K ±300 K
Product Information
- Catalog #AvailabilityPrice
- LED module 6000 K ±300 K
Product Information
- Catalog #AvailabilityPrice
- Condenser 0,40 N.A (WD = 53 mm)
Product Information
- Catalog #AvailabilityPrice
- Attachable stage with well plate holder, 128×86 mmAttachable stage with well plate holder, 128×86 mm630-1500Log in for availability1 * 1 ST - 707,00 €
Product Information
- Catalog #AvailabilityPrice
- Glass stage insert



