Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR® Basic, Aprons, PE

VWR® Basic, Aprons, PE

Blocked, Blue, 800×1400 mm
Catalog # 113-9101
Supplier:   VWR Collection
VWR® Basic, Aprons, PE
Catalog # 113-9101
Supplier:  VWR Collection
VWR® Basic, Aprons, PE
VWR® Basic, Aprons, PE

Blocked, Blue, 800×1400 mm

Price
65,20 €
Log in for availability
1 * 250 ST
Product Details & Documents

Disposable aprons made of PE film.

  • Free from natural rubber latex
  • Available loose or blocked

L×W: 1250×800 mm / 1400×800 mm / 1600×800 mm

Thickness: 20, 50 or 100 µm

Specifications
  • Colour:
    Blue
  • Description:
    Blocked
  • Seq:
    10
  • W×L:
    800×1400 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.