VWR® Basic, Shoe Covers
25 µm, Blue, U*
113-9083
Disposable shoe covers made of CPE film.
- Free from natural rubber latex
- Available in different colours
L×W: 410×170 mm
Thickness: 25, 40 or 70 µm
* One size fits all
Packaging: 10 pieces per bundle, 10 bundles per bag, 10 bags per case.
Documents
- Shoe size:U*
- Colour:Blue
- Description:25 µm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



